missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Bottletop Dispenser Replacement Discharge Tube

Precision-molded from high purity, DiHEMDA- and oleamide-free, virgin polypropylene. Pipet Tips, 1 to 10mL are ideal for working with the microliter pipette Transferpette™ S 10mL. Compatible with Eppendorf™ systems.

Brand:  BRAND™ 707936

 View more versions of this product

Product Code. 10792931

This item is not returnable. View return policy

Description

Description

  • Viewing window provides easy priming verification
  • Hinged screw cap swings out of the way when dispensing
  • Discharge valve with safety ball closes when discharge valve is not mounted
  • Available with or without recirculation valve
For use with
  • 5, 10mL Dispensette&trade III Bottletop Dispenser
  • 5, 10mL Dispensette&trade Organic Bottletop Dispenser
  • 25, 50, 100mL Dispensette&trade Organic Bottletop Dispenser
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Discharge Tube
5, 10mL Dispensette™ organic bottletop dispenser
Standard
90 mm
Yellow
Integrated valve
3.54 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ Bottletop Dispenser Replacement Discharge Tube > Discharge Tube; less-than-equals10mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.