Learn More
Leica Microsystems DM500 Brightfield Microscope
Ideal tool to make teaching entry-level college life science courses easy and fun for instructor and student. DM500 Brightfield Microscope has plug-and-play capability.
Brand: Leica Microsystems 1050DM5001
171.22 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Description
All systems include XY mechanical stage, coarse/fine focus, dust cover, immersion oil and user manual.The ideal tool for making life science university courses easy and fun for both instructor and student
- The pre-focused, pre-centred condenser and the EZTube™ preset dioptre eyepieces prevent incorrect adjustments and provide more time for hands-on teaching
- EZStore™ design with integrated handle and cord wrap allows easy carrying and lifting, and protection against microscope component damage
- Features LED illumination, eliminating the nuisance and expense of replacing bulbs
- The optical system uses the same platform as Leica research grade microscopes
- 'Rackless' stage system means there is no rack and pinion mechanism protruding from the side of the stage - this prevents minor scratches or grazes to the skin, or the tearing of gloves
Specifications
Prefocused, precentered Abbe condenser | |
LED | |
DM5001 | |
Brightfield Microscope | |
220/240 V 50/60 Hz |
Binocular, High Eyepoint | |
4X, 10X, 40X, 100X (oil) and 10X/18 no pointer | |
Brightfield | |
219 x 282 x 428 mm (standard configuration) |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
13Hours
17Minutes
55Seconds
9
Your input is important to us. Please complete this form to provide feedback related to the content on this product.