missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Leica Microsystems DM750 Brightfield Microscope
Ideal microscope for the versatile needs of advanced college life science courses and professional training in medical, veterinary and dental schools. Leica Microsystems™ DM750 Brightfield Microscope includes student- and teacher-friendly features.
Brand: Leica Microsystems 1050DM7504
This item is not returnable.
View return policy
Description
All systems include XY mechanical stage, coarse/fine focus, dust cover, immersion oil, and user manual.- The ideal choice for advanced college and university life science courses and professional training in medical, veterinary and dental schools
- EZStore™ design with integrated handle and cord wrap allows easy carrying, easy lifting and protection against microscope component damage
- The DM750 range feature LED illumination, eliminating the nuisance and expense of replacing bulbs
- Includes auto-off function that powers down the lighting after 2hr of unuse
- The optical system uses the same platform as Leica research grade microscopes
- Rackless stage system means there is no rack and pinion mechanism protruding from the side of the stage - preventing minor scratches or grazes to the skin or gloves
- Ultra hard wearing stage surface
- All systems include XY mechanical stage, course/fine focus, 4 position nosepiece, auto-off, two eyepieces 10x/20 (one fixed, one adjustable) dust cover and immersion oil
Specifications
Standard mount for Abbe, turret, flip top, etc. | |
LED | |
DM7504 | |
Brightfield Microscope | |
220/240 V 50/60 Hz |
Binocular, High Eyepoint | |
100X | |
Brightfield, Phase Contrast, Hi Plan, Infinity Optics | |
219 x 282 x 428 mm (standard configuration) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Leica Microsystems DM750 Brightfield Microscope > Model: DM7504
Spot an opportunity for improvement?Share a Content Correction