Learn More
Thermo Scientific™ Cimarec™ Power Direct High Capacity Stirrer
Stir up to 40L with the integrated controller of the Thermo Scientific™ Cimarec™ Power Direct, ideal for high-capacity stirring.
Brand: Thermo Scientific™ 50098760
749.00 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
Description
Stir up to 40L with the integrated controller of the Thermo Scientific™ Cimarec™ Power Direct, ideal for high-capacity stirring.
Features:- Quick Stop function stops the drive within two seconds, minimizing after runs and reducing the risk of breakage
- Stir speeds from 100 to 2000rpm
- Integrated controller has an adjustable power setting that decreases power consumption and lowers heat output
- Sealed stainless-steel housing is easy to clean and chemical resistant
- Operating conditions are -10° to +40°C
- Protection Class IP22; easily cleaned with running water
Includes: All models are 100-240V and contain a cord set with various plugs

Specifications
100 to 2000 rpm | |
40 L | |
5/10/15/20 w | |
1.4 in. | |
11.6 in. | |
9.4 in. | |
CE marked | |
Power Direct; Capacity 40L; 100-240V | |
IP22 | |
Stirrer | |
2.5 kg |
Stainless Steel | |
100/240 V | |
11.6 x 9.4 x 1.4 in. (295 x 240 x 35 mm) | |
35 mm | |
295 mm | |
240 mm | |
90 Days (Limited) | |
Power Direct | |
-10°C to +40°C (Operating) | |
5.5 lb. |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for 5 years thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.