missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Vinyl Tape, 25.4 mm (1 in.)
BIOPHARMA

This vinyl cleanroom tape is wound on a plastic core, can be written on with a cleanroom pen and is ideal for color coding, floor marking and light industrial use in clean construction and cleanroom support areas.

Brand:  Fisherbrand™ EGVFP-1TR

 View more versions of this product

Product Code. 13188615

  • £33.44 / Each
Estimated Shipment: 08-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For light industrial use, clean construction and cleanroom support

The Fisherbrand General Purpose Vinyl Cleanroom Tape forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue behind, when removed. Processed in a controlled environment, this tape is designed for light industrial use, clean construction and cleanroom support.

  • Conformable vinyl tape with rubber adhesive
  • Forms a strong bond with plastics, polymers and stainless steel
  • Does not leave adhesive residue when removed
  • Ideal for color coding, floor marking and general use in the cleanroom
  • Can be written on with cleanroom pen
  • Processed in a controlled environment
  • Wound on a plastic core and sleeve bagged
  • All rolls are 36 yd. long (33 m)

Compliance

Complies with Federal Specifications PPP-T-66E and CID A-A 1689A

Specifications

Specifications

Not Autoclavable
Vinyl
Matte
Vinyl
Non-sterile
60°F to 80°F
33 m x 25.4 mm (36 yd. x 1 in.)
33 m
25.4 mm
Rubber
Transparent
Tape
Cleanroom Tape
For Light Industrial Use, Clean Construction and Cleanroom Support
16°C to 27°C
36 yd.
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number041875-000 Certificate TypeCertificate of Compliance Date23/01/2024 Catalog NumberEGVFP-1TR
Lot Number041362-000 Certificate TypeCertificate of Compliance Date15/12/2023 Catalog NumberEGVFP-1TR
Lot Number040304-000 Certificate TypeCertificate of Compliance Date27/11/2023 Catalog NumberEGVFP-1TR
Lot Number040799-000 Certificate TypeCertificate of Compliance Date27/11/2023 Catalog NumberEGVFP-1TR
Lot Number041768-000 Certificate TypeDeclaration of Conformity Date04/01/2024 Catalog NumberEGVFP-1TR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Cleanroom Vinyl Tape, 25.4 mm (1 in.) > Fisherbrand Cleanroom Vinyl Tape, 3 in. plastic core, 1 in. wide, transparent

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.