missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Clifton™ Unstirred Digital Water Bath
Designed for immersion of flasks, bottles and racks in a highly stable temperature environment. Stainless steel, corrosion resistant tank, with push button controller. Full safety features and temperature retained in memory after the bath has been powered off.
£505.00 - £699.00
Specifications
Chamber Material | Stainless Steel |
---|---|
Controller Type | Push Button |
Certifications/Compliance | CE Approved |
Temperature Range | 5°C to 99°C |
Display | Digital, LED Display |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
15700619
|
Nickel Electro™
NE1D-4 |
4 L |
£505.00
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
15780609
|
Nickel Electro™
NE1D-14 |
14 L |
£570.00
Each |
In Stock
Log in to see stock. |
||||||
15790609
|
Nickel Electro™
NE1D-22 |
22 L |
£699.00
Each |
Estimated Shipment: 29-04-2025
Log in to see stock. |
||||||
Description
- Comprised of a high quality, corrosion resistant stainless steel tank
- Durable outer case has painted surfaces featuring antibacterial finish with good chemical resistance
- Temperatures can be easily and rapidly set with the push button control panel
- Illuminated on/off switch and heater indication lamp
- Thermal cut out fitted in heater
- Factory calibrated for optimum performance and consistency
- Temperature control ±0.2°C, temperature range from ambient +5°C to 99°C
- Under tank heater provides broad and even spread of heating for excellent temperature uniformity
- Touch pad controls, wipe clean front
- Low height removable perforated stainless steel shelf provides increased working depth
- All Clifton baths come with 3 year warranty
Specifications
Stainless Steel | |
CE Approved | |
Digital, LED Display | |
Painted Steel | |
99°C | |
±0.2°C | |
290 mm |
Push Button | |
5°C to 99°C | |
Perforated shelf. (Lid is not included.) | |
±0.2°C | |
1°C | |
±0.1°C | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Nickel Electro™ Clifton™ Unstirred Digital Water Bath