Learn More
Nickel Electro™ Clifton™ Unstirred Digital Water Bath
Designed for immersion of flasks, bottles and racks in a highly stable temperature environment. Stainless steel, corrosion resistant tank, with push button controller. Full safety features and temperature retained in memory after the bath has been powered off.
Brand: Nickel Electro™ NE1D-4
Description
- Comprised of a high quality, corrosion resistant stainless steel tank
- Durable outer case has painted surfaces featuring antibacterial finish with good chemical resistance
- Temperatures can be easily and rapidly set with the push button control panel
- Illuminated on/off switch and heater indication lamp
- Thermal cut out fitted in heater
- Factory calibrated for optimum performance and consistency
- Temperature control ±0.2°C, temperature range from ambient +5°C to 99°C
- Under tank heater provides broad and even spread of heating for excellent temperature uniformity
- Touch pad controls, wipe clean front
- Low height removable perforated stainless steel shelf provides increased working depth
- All Clifton baths come with 3 year warranty
Specifications
Stainless Steel | |
4 L | |
5°C to 99°C | |
400 W | |
Painted Steel | |
Rectangular | |
99°C | |
±0.2°C | |
3 Years | |
150 x 300 x 150 mm | |
300 mm | |
150 mm | |
230 V | |
2.5 A |
Push Button | |
CE Approved | |
Digital, LED Display | |
Perforated shelf. (Lid is not included.) | |
NE1D-4 | |
±0.2°C | |
1°C | |
±0.1°C | |
185 x 332 x 290 mm | |
332 mm | |
290 mm | |
4.7 kg | |
400 W | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.