missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Unstirred Digital Water Bath

Designed for immersion of flasks, bottles and racks in a highly stable temperature environment. Stainless steel, corrosion resistant tank, with push button controller. Full safety features and temperature retained in memory after the bath has been powered off.

Brand:  Nickel Electro™ NE1D-22

 View more versions of this product

Product Code. 15790609

  • £699.00 / Each
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Comprised of a high quality, corrosion resistant stainless steel tank
  • Durable outer case has painted surfaces featuring antibacterial finish with good chemical resistance
  • Temperatures can be easily and rapidly set with the push button control panel
  • Illuminated on/off switch and heater indication lamp
  • Thermal cut out fitted in heater
  • Factory calibrated for optimum performance and consistency
  • Temperature control ±0.2°C, temperature range from ambient +5°C to 99°C
  • Under tank heater provides broad and even spread of heating for excellent temperature uniformity
  • Touch pad controls, wipe clean front
  • Low height removable perforated stainless steel shelf provides increased working depth
  • All Clifton baths come with 3 year warranty
Note: Lid is not included; sold separately.
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nickel Electro™ Clifton™ Unstirred Digital Water Bath > Capacity: 22L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.