missing translation for 'onlineSavingsMsg'
Learn More

Contec™ CONSTIX™ Cotton Swabs
GREENER_CHOICEBIOPHARMA

Manufactured with the longest staple cotton fibers and a simple methyl-cellulose binder. CONSTIX™ Cotton Swabs provide very low levels of extractable residue, particles and fibers.

Brand:  Contec™ SC-2

232.71 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 16645544

  • £263.00 / Pack of 3750
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tightest, smoothest and cleanest cotton swabs available
  • Absorbent to most common solvents including isopropyl alcohol and acetone
  • Use in critical applications including disk drive manufacturing and high-level optical
  • Ideal for use with aqueous-based solutions
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.1 in.
For use in some of the most critical applications, including disk drive manufacturing and high-level optical surfaces
2.5 mm
76.2 mm
Round double ended
4.3 mm
15.2 mm
0.17 in.
0.2 in.
Aqueous-based
Round
3.6 in.
Swab
3 in.
Cotton
0.17 in.
0.60 in.
4.3 mm
5.1 mm
Not Autoclavable
Wound Paper
Cotton
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

4 results found
Lot Number Certificate Type Date Catalog Number
Lot Number1092585-0-0-1 Certificate TypeCertificate of Quality Date27/03/2025 Catalog NumberSC-2
Lot Number1053513-0-0-1 Certificate TypeCertificate of Quality Date03/05/2024 Catalog NumberSC-2
Lot Number965142-0-0-1 Certificate TypeCertificate of Quality Date25/02/2023 Catalog NumberSC-2
Lot Number891993-0-0-1 Certificate TypeCertificate of Compliance Date25/02/2022 Catalog NumberSC-2
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Contec™ CONSTIX™ Cotton Swabs > 0.2 in. dia. x 0.5 in. (0.5 x 1.3 cm) round/round double-ended cotton swab, 3 in. (7.6 cm) total length

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.