Learn More
Contec™ Polynit™ Heatseal Wipes



Use these wipes for all ultra-critical applications and general purpose cleaning. Contec™ Polynit Heatseal Wipes are constructed of 100% textured knitted polyester. Wipe are laser-cut, which seals the edges of the fabric for complete utilization of the wipe’s surface.
Brand: Contec™ PNHS-44
671.99 GBP valid until 2025-12-31
Use promo code "24309" to get your promotional price.
Description
- Textured 100% polyester no-run knit wipes with heat-sealed edges
- Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
- Recommended for ISO Class 3-8 environments
- Extremely low in particles, fibers and non-volatile residues (NVRS)
- Good sorbency with solvents
- Abrasion and chemical resistant
- Laundered and packaged in an ISO Class 4 cleanroom
- Available Validated Sterile to a 10-6 Sterility Assurance Level in accordance with standards and recommended practices of the AAMI/ISO 11137:2006 Guidelines
Order Info
Available in custom sizes and shapes. Contact your Fisher Safety Customer Service Representative for details.

Specifications
Heatseal Wipe | |
10.16 cm | |
10.16 cm | |
Not Autoclavable | |
ISO Class 4 | |
10 x 10 cm (4 x 4 in.) | |
300 Wipes/Bag (Stack Packed) | |
Non-sterile |
4 in. | |
4 in. | |
Knitted Polyester | |
140 gsm | |
Single-use | |
Ideal for general purpose cleaning | |
2-ply |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Your input is important to us. Please complete this form to provide feedback related to the content on this product.