missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polycarbonate Erlenmeyer Flasks
GREENER_CHOICEBIOPHARMA

Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

Brand:  Corning™ 431144

 View more versions of this product

Product Code. 10022611

  • £596.00 / Pack of 50
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Made from optically clear polycarbonate
  • Ideal for shaker culture applications
  • Vent caps available for applications requiring sterile gas exchange
  • Sterilized by gamma radiation and certified nonpyrogenic
  • RNase- and DNase-free
TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.45 oz.
Polypropylene
3.1 cm
Polycarbonate
25 mL
50/Cs.
Single-use
Sterile
Orange
Top style: Threaded
250 mL
For shaker culture applications
Wide Mouth
1/Pk.
Wide
Screw Cap, Vented
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Product Certifications
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Polycarbonate Erlenmeyer Flasks > Plain; Vent; 250 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.