missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Polypropylene Cryogenic Vials
GREENER_CHOICEBIOPHARMA

Manufactured from polypropylene for stability in extreme temperature conditions. Corning™ Externally Threaded Cryogenic Vials provide a safe and secure vessel for ultra-low temperature storage of valuable cell cultures and biological samples.

Brand:  Corning™ 430659

246.27 GBP valid until 2025-03-31
Use promo code "24073" to get your promotional price.


 View more versions of this product

Product Code. 10340412

  • £331.25 / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Manufactured from polypropylene to withstand temperatures down to -196°C
  • Black graduations with large marking spot
  • Vials have a silicone washer for a secure seal
  • Vials may be color coded with inserts
  • 4 mL self-standing vials are available in five cap colors
  • Self-standing vials have a special base design allowing them to be locked into cryogenic rack and tray (Cat. No. 431131) for single-handed manipulation
  • Free foam rack with each case
  • RNase-/DNase-free
  • Sterile
  • Nonpyrogenic
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Orange
12.7 mm
Sterile
Yes
500
-320.8°F
External
2 mL
Yes
48.7 mm
Yes
Natural
Polypropylene
2 mL
Silicone washer for tight seal, 50-position polyfoam rack with each case for easy carrying
50
-196°C
Round (Self-standing)
Yes
Polypropylene
Nonpyrogenic, RNase/DNase-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number33624012 Certificate TypeCertificate of Quality Date27/03/2025 Catalog Number430659
Lot Number31724014 Certificate TypeCertificate of Quality Date25/03/2025 Catalog Number430659
Lot Number29624029 Certificate TypeCertificate of Quality Date11/03/2025 Catalog Number430659
Lot Number29024020 Certificate TypeCertificate of Quality Date01/03/2025 Catalog Number430659
Lot Number20424032 Certificate TypeCertificate of Quality Date28/01/2025 Catalog Number430659
View accessory products
Special Offers

Special Offers

  • Corning Matrigel , Corning Biocoat , Corning CoolProduct , Corning Media Tech , Corning
    Corning Lab Products Offer
    Promo Code24073

    Expires2025-04-25

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Polypropylene Cryogenic Vials > 2 mL; Round; Yes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.