missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Rack for Conical Bottom Centrifuge Tubes
GREENER_CHOICE

For conical bottom tubes

Brand:  Corning™ 4365

40.81 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10164212

  • £43.60 / Pack of 20
Estimated Shipment: 10-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

These polystyrene foam racks are designed to hold conical bottom plastic centrifuge tubes.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Centrifuge Tube Rack
Tubes (50 mL), Tubes (29.1 mm)
25
Conical bottom centrifuge tubes
20/Pk.
Not Autoclavable
Polystyrene
Non-sterile
20/Cs.
Holds (25) 50mL conical-bottom plastic centrifuge tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    17

    Hours

    14

    Minutes

    46

    Seconds

    55
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Rack for Conical Bottom Centrifuge Tubes > Standard; Holds 25 (50mL) Centrifuge Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.