Learn More
Labcon Reusable Racks For Centrifuge Tubes
Plastic centrifuge tube storage racks eliminate wasteful styrofoam racks. They are durable, reusable, interlockable, stackable, freezable and recyclable. Made from 100% pre-consumer, high quality recycled polypropylene from our in-house scrap recycling program.
Brand: Labcon 2750-226-000-9
40.28 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Designed to hold Labcon™ tubes specifically, but may fit other brands of centrifuge tubes.
- Holds (25) 15 or 50 mL Conical Centrifuge Tubes
- Includes Numbered Wells
- Racks Lock Together To Form Work Stations
- Replaces Disposable Polystyrene Foam Racks
- Made of Polypropylene
- Freezable to -80°C
- Autoclavable
Specifications
Racks | |
25 | |
Purple | |
Polypropylene | |
Non-sterile | |
Freezable (-80°C) | |
3.18 cm |
Test Tube Rack | |
Autoclavable | |
25 Tubes | |
Yes | |
50 mL Centrifuge Tubes | |
21.29 x 18.06 cm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
28Hours
17Minutes
31Seconds
30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.