Learn More
Corning™ Polycarbonate 5L Erlenmeyer Flasks



Made of noncytotoxic USP Class VI polycarbonate that provides optical clarity and mechanical strength. Corning™ Polycarbonate 5L Erlenmayer Flask are ready-to-use for efficient scale-up of suspension cultures with space efficiency.
Brand: Corning™ 431684
494.05 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
The Corning™ 5 L Erlenmeyer flask is designed to help scale-up suspension culture with space efficiency in mind. The flasks are ready-to-use, ideal for shaker culture applications, and storage.
- Available with baffled or plain bottom
- Molded-in graduations for accuracy
- Highest Sterility Assurance Level (SAL) of 10-6
- Nonpyrogenic and RNase-/DNase-free
- Erlenmeyer flasks are autoclavable once at 121°C, 15 psi for 20 minutes. Repeated autoclaving weakens the flask and is not recommended. Vent cap is not autoclavable.

Specifications
Orange | |
Top style: Threaded | |
Polycarbonate | |
Single-use | |
Baffled |
Polypropylene | |
5 L | |
Autoclavable | |
Sterile | |
Vented |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
26424008 | Certificate of Quality | 04/04/2025 | 431684 |
21624007 | Certificate of Quality | 22/02/2025 | 431684 |
16924005 | Certificate of Quality | 18/01/2025 | 431684 |
19024006 | Certificate of Quality | 14/12/2024 | 431684 |
19024006 | Certificate of Compliance | 20/11/2024 | 431684 |
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
24Hours
20Minutes
20Seconds
28
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.