missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ CurtainCleaner™ Tool and Slipcovers
GREENER_CHOICEBIOPHARMA

A spring loaded, stainless steel mop assembly that works with knit polyester slipcovers to easily clean and sanitize cleanroom strip curtains by clamping at the top and sliding down, effectively cleaning both sides at once.

Brand:  Micronova™ CCSC-6

 View more versions of this product

Product Code. 11912465

  • £570.00 / 12 pairs
Estimated Shipment: 16-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova CurtainCleaner™ Tool, with attached handle, provides a simple, effective method to clean cleanroom strip curtains, without the need for a ladder or stool. The 48-inch (120 cm) electropolished stainless steel handle includes a durable stainless steel frame with dual 12-inch bar clamps. With the addition of a choice of slipcovers, the tool effectively clamps the curtain at the top and slides down to apply or squeegee the cleaning agent on both sides of the curtain at the same time. Covers are available in smooth 100% knit polyester, with two thickness options.

  • Simple clamp tool for cleaning vinyl strip curtains
  • Cleans both sides of strip curtain at the same time
  • Electropolished stainless steel handle and frame
  • 48-inch handle with dual 12-inch bar clamps
  • Covers fit over two 12-inch bar clamps
  • NovaPoly, 100% smooth knit polyester slipcovers for excellent disinfectant dispersal
  • Launderable for re-use
  • Autoclavable

Order Info

Handle sold separately (Cat. No. 10-041-766A).

Specifications

Specifications

30.5 x 5.1 cm (12 x 2 in.)
White
Non-sterile
Autoclavable
2 in.
Reusable
Cleaning and Sanitization Cleanroom Strip Curtains
Mop Slipcover
12 in.
30.5 cm
5.1 cm
Chemicals
Micronova Curtain Cleaner Curtain Cleaning System
Smooth Knit Polyester, Urethane Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number047931-000 Certificate TypeCertificate of Compliance Date31/03/2025 Catalog NumberCCSC-6
Lot Number047930-000 Certificate TypeCertificate of Compliance Date10/02/2025 Catalog NumberCCSC-6
Lot Number047090-000 Certificate TypeCertificate of Compliance Date27/12/2024 Catalog NumberCCSC-6
Lot Number047089-000 Certificate TypeCertificate of Compliance Date19/12/2024 Catalog NumberCCSC-6
Lot Number046779-000 Certificate TypeCertificate of Compliance Date03/12/2024 Catalog NumberCCSC-6
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ CurtainCleaner™ Tool and Slipcovers > CurtainCleaner SlipCover, NovaPoly, smooth polyester over foam, pair

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.