missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ CurtainCleaner™ Irradiated Slipcovers
GREENER_CHOICEBIOPHARMA

These irradiated, 100% knit polyester slipcovers work with the Curtain Cleaner adapter to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once.

Brand:  Micronova™ CCSC-612IR

532.67 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 12775705

  • £787.00 / 12 pairs
Estimated Shipment: 12-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova Irradiated CurtainCleaner™ SlipCovers work with the CurtainCleaner Adapter/Handle (CCH-48) to provide a simple and effective method to clean strip curtains in the cleanroom, without the need for a ladder or stool. The covers slide onto the dual 12-inch bars that clamp onto the curtain at the top and slide down to apply or “squeegee” the cleaning agent on both sides of the curtain at once. Covers are available in smooth 100% knit polyester, with two thickness options. Gamma irradiated covers are ideal for aseptic areas.

  • Slipcovers are 100% knit polyester over thick foam
  • Cleans both sides of strip curtains at once
  • Excellent for cleaning and sanitizing
  • Covers fit over two 12-inch bar clamps
  • Gamma irradiated for aseptic areas
  • Launderable for re-use
  • Autoclavable

Order Info

Handle sold separately (Cat. No. 10-041-766A).

Specifications

Specifications

36.2 x 6.4 cm (14.25 x 2.5 in.)
White
Sterile
Autoclavable
2.5 in.
Reusable
Cleaning and Sanitization Cleanroom Strip Curtains
Irradiated Mop Slipcover
14.25 in.
36.2 cm
6.4 cm
Chemicals
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Smooth Knit Polyester, Urethane Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number044337-000 Certificate TypeCertificate of Quality Date26/06/2024 Catalog NumberCCSC-612IR
Lot Number040123-000 Certificate TypeCertificate of Quality Date28/09/2023 Catalog NumberCCSC-612IR
Lot Number031841-000 Certificate TypeCertificate of Compliance Date20/04/2022 Catalog NumberCCSC-612IR
Lot Number027418-000 Certificate TypeCertificate of Compliance Date26/08/2021 Catalog NumberCCSC-612IR
Lot Number022191-000 Certificate TypeCertificate of Compliance Date24/06/2021 Catalog NumberCCSC-612IR
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ CurtainCleaner™ Irradiated Slipcovers > CurtainCleaner SlipCover, NovaPoly, Irradiated, polyester over thicker foam

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.