missing translation for 'onlineSavingsMsg'
Learn More
Thermo Scientific™ Depyrogenated Glass Containers Product Code.: 15874747
Add to basket

Thermo Scientific™ Depyrogenated Glass Containers

Product Code. 15874747
125 mL, Sample Jar, Clear, 24
Click to view available options
Capacity (Metric):
4 mL
22 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
Product Type:
Amber Packer Bottle
Container
Packer Bottle
Sample Jar
Vial
Wide Mouth Bottle
Color:
Amber
Clear
No. per Case:
6
12
24
72
This item is not returnable. View return policy

Product Code. 15874747

Brand: Thermo Scientific™ 13004C/TL/PF

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations.

Save on expensive capital equipment investments with ready-to-use glassware in a wide variety of sizes and configurations. Thermo Scientific™ Depyrogenated Glass Containers are specially prepared to meet endotoxin levels of less than 0.06 EU/mL for use in terminal sterilization, water sampling and product storage.

  • Cleaning and packaging is performed in a Class 100/10 Cleanroom
  • Certificate of Analysis (COA) is included with each lot

Recommended for:
Endotoxin-free applications

Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom. 

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 oz., 125mL
Capacity (Metric) 125 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 2 in.
Material Glass
No. per Case 24
Certifications/Compliance Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis
Closure Included Yes
Mouth Wide
Height (Metric) 101.6 mm
Product Type Sample Jar
Height (English) 4 in.
Closure Liner PTFE
Closure Size 48-400 mm
Diameter (Metric) 50.8 mm
Show More Show Less

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberDP4136060 Certificate TypeCertificate of Analysis Date07/06/2024 Catalog Number130-04C/TL/PF
Lot NumberDP3205040 Certificate TypeCertificate of Analysis Date23/08/2023 Catalog Number130-04C/TL/PF
Lot NumberDP3165010 Certificate TypeCertificate of Analysis Date08/07/2023 Catalog Number130-04C/TL/PF
Lot NumberDP3123060 Certificate TypeCertificate of Analysis Date19/05/2023 Catalog Number130-04C/TL/PF
Lot NumberDP3059020 Certificate TypeCertificate of Analysis Date29/03/2023 Catalog Number130-04C/TL/PF
  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Days

    13

    Hours

    21

    Minutes

    22

    Seconds

    47
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Depyrogenated Glass Containers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.