missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Dexgrip Carded Gloves
Comfortable, hand conforming and snug, this knit glove provides both breathability and grip for handling of damp or non-greasy parts. Honeywell Safety Products™ Dexgrip Carded Gloves come in effective, single-pair packaging designed for a self-service environment.
£3.65 - £7.42
Specifications
Certifications/Compliance | CE CATEGORY II Intermediary risks, EN 420-2003 Basic standard, EN 388-2003 Mechanical risks, EN 407-2004 Thermal risks, EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number 0075/797/162/12/08/0519, EC Attestation Number 0075/797/162/12/08/0519 |
---|---|
Classification | Dexterity: 5 |
Coated Area | Palm, Fingertips |
Description | Gauge 10 |
Coating Material | Crinkled Latex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12655193
|
Honeywell Safety Products™
2094140-07 |
7 | |||||||
12665193
|
Honeywell Safety Products™
2094140-08 |
8 |
£4.35
Each |
In Stock
Log in to see stock. |
|||||
12675193
|
Honeywell Safety Products™
2094140-09 |
9 |
£7.42
Each |
In Stock
Log in to see stock. |
|||||
Description
- Knitted cotton/polyamide grey glove.
- Palm and fingertips coated in blue, crinkled latex for abrasion and perforation resistance as well as excellent grip.
- Conforms snugly and provides good dexterity.
- Cotton thread absorbs perspiration.
- Ventilated back provides breathability.
- Product emphasized in effective, single-pair packaging designed for a self-service environment.
Specifications
CE CATEGORY II Intermediary risks, EN 420-2003 Basic standard, EN 388-2003 Mechanical risks, EN 407-2004 Thermal risks, EC Category PPE 2, Quality Assurance ISO 9001 / 2000, EC Certificate Number 0075/797/162/12/08/0519, EC Attestation Number 0075/797/162/12/08/0519 | |
Palm, Fingertips | |
Crinkled Latex | |
1 | |
Gloves | |
Agriculture, Building, Construction, Glass, Green Spaces, Logistics, Transportation and Wood industries | |
10Pair/PK | |
26 cm |
Dexterity: 5 | |
Gauge 10 | |
Gray, Blue | |
Polyamide, Latex, Cotton | |
1.5 to 1.8 mm | |
Single pair | |
4 |