missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ RTD Probe with Handle

This RTD Probe with Handle is designed to give the same accuracy and benefits of an RTD Probe in a compact economical design.

Brand:  Cole-Parmer™ 08117-90

 View more versions of this product

Product Code. 15879995

  • £192.00 / Each
Estimated Shipment: 30-06-2025
to see stock.
Explore more special offers
Add to basket

Alert:

The temperature range is for the probe tip only. The handle material may be affected if they probe is rated higher than the handle depending on exposure time, application, and handle material.

This item is not returnable. View return policy

Description

Description

  • Time constant: 1 to 3 seconds or greater
  • Custom designs or changes to this product are available upon request.
  • Maximum error for probe assembly is ±1.1°C + 0.12% of reading below 300°F, ±0.35% of reading above 300°F.
  • Alpha coefficient is 0.003850 Ω/Ω/°C (DIN IEC 751).
  • Resistance at ice point (0°C) is 100 Ω.
  • Note: Time constant is the time required to reach 63.2% of the new reading.
  • To determine how long it will take to reach 99% of the new reading, multiply the time constant by five.
  • Note: the temperature range is for the probe tip only.
  • The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
  • ABS handles are rated to 220°F (104°C).
  • PVC handles are rated to 200°F (93°C).
  • Stainless Steel handles are rated at 450°F (232°C).
  • Mini Connectors are rated to 392°F (200°C).

Services

6 Month

Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ RTD Probe with Handle > RTD Probe with Handle; Probe Type: Air/Gas RTD Probe; Probe Length: 25.4 cm (10 in.); Temperature Range: -50°C to +500°C (-58°F to +932°F)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.