missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Buhler Digital Compact Shaker KS 15 B
Rich, robust, versatile, compact shaker with a loading capacity of 15 kg on a shaking platform of 400 x 300 mm is ideal for use in many scientific, research, and laboratory environments.
Brand: Edmund Buhler 6172 000
Code : 03
Additional Details : Weight : 20.25000kg
Description
- The laboratory shaker KS 15 B control with digital display and programmable control works with a horizontal shaking motion
- The loading capacity is 15 kg on a shaking platform of 400 x 300 mm
- The stroke of 17 mm and the shaking speed of 30 - 420 rpm are additional features of the shaker KS 15 B control
- Basic device without shaking plate, without rack system
- With digital display and programmable control
Specifications
Reciprocating (horizontal) | |
30 to 420 rpm | |
Compact Shaker | |
400 x 300 mm | |
17mm | |
Programmable | |
Digital | |
Programmable/continuous |
15 kg | |
115/230 V, 50/60 Hz | |
510 mm | |
490 x 510 x 150 mm | |
19 kg | |
KS 15 B Control | |
∼85% |