missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Stainless Steel Comfort Rack for Upright Freezers
Place the cryoboxes in drawers with the Tenak™ Stainless Steel Comfort Rack for Upright Freezers .This comfort rack structure increases the flexibility and reduces the operating weight when compared to rack types.
Brand: Tenak™ TE24224
This item is not returnable.
View return policy
Description
- Six different box heights
- Fit all freezer models
- Stainless steel.
- Cryoboxes sold separately
Specifications
Yes | |
5 x 3 | |
Stainless Steel | |
Upright Freezers | |
1 Pack | |
140 mm | |
421 mm |
Comfort Rack | |
Boxes (5 x 3/15) | |
15 | |
15 | |
1 Pack | |
285 mm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Tenak™ Stainless Steel Comfort Rack for Upright Freezers > Holds: 5 x 3/15 Boxes; Height: 285mm
Spot an opportunity for improvement?Share a Content Correction