Learn More
BRAND™ Dispensette™ S Organic Analog-adjustable Bottletop Dispensers

The Dispensette™ S Organic Analog Bottletop Dispensers feature a floating piston design for low-force operation and no wearing parts. Optimized flow channels make dispensing and priming even easier-particularly in instruments with large volumes. Designed for dispensing of organic solvents, concentrated acids and peroxides.
Brand: BRAND™ 4630171
651.39 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Includes: Discharge tube, valve mounting/calibration tool, polypropylene adapters, telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Description
- New discharge tube, with or without recirculation valve
- New valve system - no additional sealing rings required, facilitates cleaning and preparations for autoclaving
- Simple priming by optimized flow channels
- Less dispensing force - especially with large volume instruments
- Safe volume setting with internal scalloped track (analog-adjustable instruments)
- Pivoted screw cap - does not disturb dispensing
- Easy to calibrate and adjust in order to comply with GLP guidelines
- Easy to dismantle for cleaning
- Replacable filling and discharge valve with safety bulb (locks when discharge tube is not assembled)
- 360° rotatable valve block allows bottle label to face user
- Telescoping filling tube adjusts easily to different size bottles
- DE-M marking
Services
One year

Specifications
0.5% (500ÎĽL) | |
Autoclavable (121°C) | |
Yellow | |
10 to 100 mL | |
Dispensing organic solvents, including chlorinated and fluorinated hydrocarbons (e.g., trichlorofluoroethane and dichlormethane), acids like concentrated HCl and HNO3 (except HF), trifluoroacetic acid (TFA), tetrahydrofuran (THF) and peroxides |
Bottletop Dispenser | |
ISO 9001 | |
With recirculation valve | |
Analog | |
1.0 mL |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Brand Dispensette S Accessories
-
Brand Dispensette S Cleaning
-
Brand Dispensette S Teaser
-
Brand Dispensette S Startup
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
12Hours
5Minutes
10Seconds
5 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
29Hours
5Minutes
10Seconds
5 -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
18Minutes
49Seconds
54
Your input is important to us. Please complete this form to provide feedback related to the content on this product.