missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Disposable Face Shields Product Code.: 16623662
Estimated Shipment: 14-04-2025
to see stock.
Add to basket

Fisherbrand™ Disposable Face Shields

Product Code. 16623662
Faceshield, full, 7 mil
Click to view available options
Faceshield, full, 7 mil
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 16623662

Brand: Fisherbrand™ 12888202

Estimated Shipment: 14-04-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

High-quality, optically clear, distortion-free 7 mil film.

  • PET lens
  • Treated with anti-fog and anti-static coating
  • Headpiece is held in place by a stretch strap
  • Includes a latex-free foam band for comfortable extended wear
  • Nonsterile

Specifications

Height (English) 8.86 in.
Height (Metric) 22 cm
Thickness (Metric) 0.18 mm
Width (English) 13 in.
Width (Metric) 33 cm
Lens Coating Anti-fog, Anti-static
Color Blue
Product Type Faceshield
For Use With (Application) Provides excellent visibility while protecting the face and neck from accidental splashes.
Headband Material Elastic Knitted Polyurethane
Quantity 200/Cs.
No. per Pack 10 Pieces/Pk., 20 Pk/Cs.
Size Large
Material PET
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Disposable Face Shields >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.