missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class B Burettes with Blue Graduations and Schellbach line

Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 3210360

 View more versions of this product

Product Code. 13187989

  • £147.00 / Pack of 2
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Schellbach
  • Short line
  • With blue graduation
  • Acc. to DIN EN ISO 385
Specifications

Specifications

10 mL
0.02 mL
Lateral Stopcock
Lateral
±0.03 mL
Class B
500 mm
Scale length 500 mm
Blue
PTFE
Schellbach Buret
DIN EN ISO 385
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hirschmann™ DURAN™ Class B Burettes with Blue Graduations and Schellbach line > Capacity: 10 mL, Includes: Lateral Stopcock, Stopcock Material: PTFE Spindle Key

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.