missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SilberBrand™ Compact-Burette
With PTFE stopcock, fast to dismantle and easy to clean
Brand: BRAND™ 13903
59.74 GBP valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description

Specifications
10 mL | |
0.05 mL | |
PTFE | |
10 mL | |
Class B |
Borosilicate Glass | |
1 | |
±0.05 mL | |
Compact Buret | |
DIN EN ISO 385 |
Special Offers
-
Multiple Manufacturers
Price-Shattering Deals on Lab Glassware
Stock up on lab beakers, flasks and more before these deals disappear.Promo Code: 24123Expires: 2025-06-14
New Offer Save Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ SilberBrand™ Compact-Burette > Capacity: 10 mL
Spot an opportunity for improvement?Share a Content Correction