missing translation for 'onlineSavingsMsg'
Learn More

MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ Burette with PTFE Key

Manufactured from borosilicate glass and complies with ISO 385 standards. MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ with PTFE Key provides fine drop control, does not seize with caustic solutions, and requires no lubrication.

Brand:  MBL BRB402

42.71 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12186210

  • £44.60 / Each
Estimated Shipment: 03-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Complies with ISO 385
  • With GP Rotaflo™ stopcock having PTFE key - No lubrication required - No seizure with caustic solutions - Provides fine drop control - 3.0mm key bore
  • Graduations in permanent amber stain which is fused into the glass and is especially resistant to aggressive cleaning solutions
  • Manufactured from borosilicate glass
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mL
Borosilicate Glass
Amber
±0.05 mL
Class B
462 mm
0.1 mL
PTFE
Rotaflo Buret
ISO 385
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MBL Volumetrics™ Borosilicate Glass Class B Rotaflo™ Burette with PTFE Key > Capacity: 10 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.