missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Labware Class B Borosilicate Glass Burette with PTFE Key

Manufactured from chemically resistant borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class B Borosilicate Glass Burette with PTFE Key includes white enamel graduations for good visibility with dark colored solutions.

Brand:  Pyrex 3295/02

32.39 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12134222

  • £61.95 / Each
Estimated Shipment: 29-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Complies with ISO 385
  • Fitted with interchangeable PTFE keys for grease-free performance, with 1.5mm bore
  • White enamel graduations for good visibility with dark colored solutions
  • Manufactured from borosilicate glass for increased chemical resistance
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mL
Borosilicate Glass
PTFE Key Stopcock
PTFE
Buret
ISO 385
820 mm
0.02 mL
White
±0.05 mL
Class B
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    29

    Hours

    20

    Minutes

    36

    Seconds

    17
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Labware Class B Borosilicate Glass Burette with PTFE Key > Capacity: 10 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.