missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class B Burettes with Blue Graduations and Schellbach line

Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.

£101.00 - £147.00

Specifications

Length (Metric) 500 mm
Height (Metric) Scale length 500 mm
Scale Blue
Type Schellbach Buret
Class Class B
View More Specs

Products 7
Product Code Brand Capacity (Metric) Stopcock Stopcock Material Price Quantity & Availability  
Product Code Brand Capacity (Metric) Stopcock Stopcock Material Price Quantity & Availability  
13167969
View Documents
Hirschmann™
3110160
10 mL Straight Glass
£107.00
Pack of 2
In Stock
to see stock.
Add to basket
 
13197969
View Documents
Hirschmann™
3110260
10 mL Straight PTFE
£132.00
Pack of 2
In Stock
to see stock.
Add to basket
 
13157989
View Documents
Hirschmann™
3210160
10 mL Lateral Glass
£101.00
Pack of 2
In Stock
to see stock.
Add to basket
 
13187989
View Documents
Hirschmann™
3210360
10 mL Lateral PTFE
£147.00
Pack of 2
In Stock
to see stock.
Add to basket
 
13177969
View Documents
Hirschmann™
3110170
25 mL Straight Glass
£107.00
Pack of 2
In Stock
to see stock.
Add to basket
 
13107979
View Documents
Hirschmann™
3110270
25 mL Straight PTFE
£132.00
Pack of 2
In Stock
to see stock.
Add to basket
 
13197989
View Documents
Hirschmann™
3210370
25 mL Lateral PTFE
£147.00
Pack of 2
Estimated Shipment: 19-06-2025
to see stock.
Add to basket
 
Description

Description

  • Schellbach
  • Short line
  • With blue graduation
  • Acc. to DIN EN ISO 385
Specifications

Specifications

500 mm
Blue
Class B
Scale length 500 mm
Schellbach Buret
DIN EN ISO 385
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Hirschmann™ DURAN™ Class B Burettes with Blue Graduations and Schellbach line

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.