Learn More
Hirschmann™ DURAN™ Class B Burettes with Blue Graduations and Schellbach line
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 3210370
Description
- Schellbach
- Short line
- With blue graduation
- Acc. to DIN EN ISO 385
Specifications
25 mL | |
0.05 mL | |
Lateral Stopcock | |
Lateral | |
±0.045 mL | |
Class B |
500 mm | |
Scale length 500 mm | |
Blue | |
PTFE | |
Schellbach Buret | |
DIN EN ISO 385 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.