missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Measuring Cylinder, with Hexagonal Base, Class B, low form, white scale, with graduation

DURAN™ Measuring cylinders are for holding measuring varying amounts of liquids.

Brand:  DWK Life Sciences 213955404

56.43 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10597271

  • £59.40 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

DURAN™ Measuring cylinders, low form, are for holding measuring varying amounts of liquids. The measuring cylinders of Class B are of low form and have a line graduation and a white scale. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits. Thus the desired concentration can be precisely created. The batch certificates for the mixing cylinders are also available to download online.

  • Calibration is based on the poured in volume (In) at a + 20°C reference temperature
  • Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling
  • A uniform wall thickness over the entire measuring range prevents wedge errors
  • Fired-on, highly durable white print
  • Easy-to-read scale with graduation marks to estimate the content
  • The volume content tolerances conform to accuracy Class B
TRUSTED_SUSTAINABILITY
Specifications

Specifications

±10 mL
85 mm
Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers
Autoclavable
Borosilicate Glass (3.3)
1000 mL
1/Pk.
250°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    6

    Minutes

    16

    Seconds

    53
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences DURAN™ Measuring Cylinder, with Hexagonal Base, Class B, low form, white scale, with graduation > 1000 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.