missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elma Clean 65 Cleaning Concentrate

Suitable for all cleaning applications which require very gentle treatment of the items to be cleaned. Fisherbrand™ Elma Clean 65 Cleaning Concentrate has been developed particularly for use in ultrasonic baths.

Brand:  Fisherbrand™ 5810100000


Product Code. 10675301

  • ÂŁ20.55 / 1 L

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Description

Description

  • Use for delicate laboratory instruments and equipment
  • Excellent for sensitive materials such as glass, plastics, metals and rubber
  • Removes contamination such as dust, fingerprints, pigments and light greases/oils
Specifications

Specifications

Liquid
Yellow
Anionic surfactants 5 to 15%, non-ionic surfactants 15 to 30%, Amino-soaps <5%, NTA <5%, Phosp
Bottle
1 L
7
≥100°C
Ultrasonic bath 2 to 5%
-5°C to 30°C
Product Suggestions

Product Suggestions

Videos

Videos

  • Fisherbrand - Ultrasound for laboratory applications and for intensive cleaning
    Fisherbrand - Ultrasound for laboratory applications and for intensive cleaning
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Fisherbrand Ultrasound for laboratory applications and for intensive cleaning

    Safety and Handling
    Show More
    SDS
    Documents

    Documents

    Datasheets

    Product Information

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ Elma Clean 65 Cleaning Concentrate > Bottle; Capacity: 1L

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.