Learn More
Mitutoyo Electronic/Digital Protractor
Digital Protractor measures angles in the full 360° range.
Brand: Mitutoyo 97230-00
Description
- Resolution is ±0.1°
- Accuracy is ±0.1° at level and plumb.
- Zero setting and hold.
- Operates on one 9 V battery (included).
Specifications
Digital Protractor | |
±0.1° | |
Electronic/Digital Protractor | |
±0.1° |
Digital | |
9 V | |
0° to 360° |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.