missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Entris™ II Essential Precision Balance
GREENER_CHOICE

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.

Brand:  Sartorius™ BCE4202-1S

1501.28 GBP valid until 2025-12-31
Use promo code "24377" to get your promotional price.


 View more versions of this product

Product Code. 16304718

  • £1590.00 / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.

  • High quality standards engineered in Germany
  • Excellent repeatability with rectangular weighing pan
  • Overload protection
  • Rugged design weighs up to a pre-set amount
  • High chemical resistance
  • Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
  • Prevents cross contamination
  • Wipe-clean design
  • Easy-to-remove parts
  • Effective draft shield
  • Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts
  • Some models are equipped with isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
  • Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
  • Combines intuitive, wear resistant LED and touch technology
  • Plug-and-play convenience
  • Data output for dynamic weighing applications
  • Easily adapts to your ambient conditions
  • 12 built-in applications
  • GLP / GMP compliant printout
  • Modern connectivity methods
  • Password protection for secure operation
TRUSTED_SUSTAINABILITY
Specifications

Specifications

CSA number 80000336/CE certificate
4.2 kg
10 mg
PBT, Glass, Stainless Steel
10 mg
No Internal Calibration
219 mm
7 kg
Class II
9 Pin USB C
Intuitive Graphic Touch Technology
Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber
Electronic Toploading Balances
0.9 sec.
317 mm
94 mm
100 to 240 VAC (±10%)
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius™ Entris™ II Essential Precision Balance > Capacity: 4200 g; Readability: 10 mg; Calibration: No internal calibration

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.