Learn More
Sartorius™ Entris™ II Essential Precision Balance

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
Brand: Sartorius™ BCE6202I-1S
1900.00 GBP valid until 2025-12-31
Use promo code "24377" to get your promotional price.
Description
Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.
- High quality standards engineered in Germany
- Excellent repeatability with rectangular weighing pan
- Overload protection
- Rugged design weighs up to a pre-set amount
- High chemical resistance
- Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
- Prevents cross contamination
- Wipe-clean design
- Easy-to-remove parts
- Effective draft shield
- Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts
- Some models are equipped with isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
- Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
- Combines intuitive, wear resistant LED and touch technology
- Plug-and-play convenience
- Data output for dynamic weighing applications
- Easily adapts to your ambient conditions
- 12 built-in applications
- GLP / GMP compliant printout
- Modern connectivity methods
- Password protection for secure operation

Specifications
CSA number 80000336/CE certificate | |
6.2 kg | |
10 mg | |
PBT, Glass, Stainless Steel | |
10 mg | |
Internal Calibration | |
219 mm | |
5.40 kg | |
Class II |
9 Pin USB C | |
Intuitive Graphic Touch Technology | |
Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber | |
Electronic Toploading Balances | |
0.9 sec. | |
317 mm | |
94 mm | |
100 to 240 VAC (±10%) | |
Internal |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.