Learn More
Eppendorf™ PCR Cap Strips, Flat
All the benefits of white reflective wells in a PCR-tube format
Brand: Eppendorf™ 0030124847
72.60 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
All the benefits of white reflective wells in a PCR-tube format
- Strips with eight microcaps for 0.1 and 0.2 mL wells
- Easy and rapid sealing of Eppendorf twin.tec PCR Plates, PCR strips and other standard multiwell plates
- Flat Cap Strips are suitable for real-time PCR
- Autoclavable (121 °C, 20 min)
- Certified free from human DNA, DNase, RNase and PCR inhibitors
Specifications
Human DNA, DNase, RNase, PCR inhibitor-free | |
Polypropylene | |
Non-sterile | |
Flat | |
10 x 12 Strips |
120 Pack | |
0.1 and 0.2mL tube strips, PCR plates and other standard multiwell plates by providing easy and effective sealing | |
Polypropylene | |
Autoclavable | |
8-Strip Flat Cap (no tubes) |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.