missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips
GREENER_CHOICEBIOPHARMA

Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.

Brand:  Eppendorf™ 0030075315

63.99 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 16462255

  • £67.47 / Pack of 120
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
  • Modern slim rack design with reclosable lid
  • Improved sustainability through 35% lower polypropylene consumption per rack
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
TRUSTED_SUSTAINABILITY
Specifications
Show More
Product Suggestions

Product Suggestions

Videos

Videos

  • Eppendorf - epTIPS Racks
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Eppendorf - epTIPS Racks

    • Eppendorf - Consumables
      Video Player is loading.
      Current Time 0:00
      Duration 0:00
      Loaded: 0%
      Stream Type LIVE
      Remaining Time 0:00
       
      1x
      • Chapters
      • descriptions off, selected
      • captions off, selected

        Eppendorf - Consumables

      • Eppendorf - System Eppendorf Research Plus epTIPS
        Video Player is loading.
        Current Time 0:00
        Duration 0:00
        Loaded: 0%
        Stream Type LIVE
        Remaining Time 0:00
         
        1x
        • Chapters
        • descriptions off, selected
        • captions off, selected

          Eppendorf - System Eppendorf Research Plus epTIPS

        SDS
        Documents Certificates

        Certificates

        A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

        5 results found
        Lot Number Certificate Type Date Catalog Number
        Lot NumberN218819R Certificate TypeCertificate of Analysis Date17/01/2025 Catalog Number0030075315
        Lot NumberN217533O Certificate TypeCertificate of Analysis Date06/11/2024 Catalog Number0030075315
        Lot NumberN216461L Certificate TypeCertificate of Analysis Date22/07/2024 Catalog Number0030075315
        Lot NumberN215785J Certificate TypeCertificate of Analysis Date23/05/2024 Catalog Number0030075315
        Lot NumberN215784J Certificate TypeCertificate of Analysis Date16/05/2024 Catalog Number0030075315
        Special Offers

        Special Offers

        • Multiple Manufacturers
          Use promotion code 24138 to get amazing savings on products for your analysis
          Promo Code: 24138

          Expires2025-04-30

          Days

          8

          Hours

          21

          Minutes

          6

          Seconds

          10
        • Multiple Manufacturers
          Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
          Promo Code: 24155

          Expires2025-04-30

          Days

          8

          Hours

          21

          Minutes

          6

          Seconds

          10
          Hot Deal

          *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

          Terms & Conditions See Full Promo Details
        • Multiple Manufacturers
          Get amazing savings on products for your analyses
          Promo Code: 24135

          Expires2025-07-13

          Days

          83

          Hours

          21

          Minutes

          6

          Seconds

          10
        Product Content Correction

        Your input is important to us. Please complete this form to provide feedback related to the content on this product.

        Product Title
        Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips > Clean Claims: Biopur™ - Sterile, Volume: 0.5 to 10 mL, Color Code: Turquoise, Packaging: 120 Tips (5 Racks x 24 Tips)

        By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

        Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.