missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax ESD Common Grounding Cord
Click to view available options
Connector Types:
Female Connector
Ring Connector
Description
- Specialized line of ESD accessories to ensure a static free workplace and protect employees and sensitive electrical equipment
- Use these accessories to connect table work surface, employees and conductive material to a common grounding point
- This creates a balance between all items and personnel to ensure static electricity will flow to ground in a controlled manner
- For use in ESD working zones to protect electrostatic sensitive components
- 45 m cable connects wrist bands or bench mat to ground
- Assures that all parts are at the same ground potential
- Easy to install, simply snap it to a mat, plug in the wrist strap coil cord and connect terminal to ground
- Resistor 1 Meg mat to ground
- Available with a ring terminal or 10 mm female socket
Specifications
Specifications
Color | Black |
Product Type | Grounding Cord |
Material | Wire |
Connector Types | Female Connector |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 11
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax ESD Common Grounding Cord >
Spot an opportunity for improvement?Share a Content Correction