Learn More
Fisherbrand™ EVA Foam Ice Pans and Buckets with Lids
Fisherbrand™EVA Foam Ice Pans and Buckets with Lids provide excellent insulation for any benchtop cryogenic application, without the mess!
Brand: Fisherbrand™ 0439399
85.68 GBP valid until 2025-04-30
Use promo code "24223" to get your promotional price.
Includes:
removable lid.
Description
- Sweat-proof ethylene vinyl acetate will not leak
- Compatible with ice, dry ice, liquid nitrogen, alcohol, and saline solutions
- Bases and lids feature glove-friendly handles
- Cleanup is quick and easy with molded pour spouts
Specifications
Ice, dry ice, liquid nitrogen, alcohol, and saline solutions | |
Bucket with Lid | |
Cryo-Safe Cold Box | |
Blue | |
Not Autoclavable |
Bucket with Lid | |
EVA | |
1 | |
4 L | |
No |
Special Offers
-
Multiple Manufacturers
Consumables Monthly Promotion
Explore exclusive monthly deals on essential consumables for unbeatable savings.Promo Code: 24223Expires: 2025-04-30
New Offer Save Up to 65%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.