missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ EX Half Masks for PAPR System
EX Half Masks are specifically designed to clip onto and complete the CleanSpace™ EX PAPR system.
£136.00 - £137.00
Specifications
Certifications/Compliance | AS/NZS1716: 2012 |
---|---|
Certifications (EN) | EN 12942 |
Color | Clear |
Product Type | PAPR Half Mask |
For Use With (Application) | Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15920072
|
CleanSpace™
PAF-0064 |
Small |
£137.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
15900072
|
CleanSpace™
PAF-0062 |
Medium |
£136.00
Each |
In Stock
Log in to see stock. ![]() |
||||||
15910072
|
CleanSpace™
PAF-0063 |
Large |
£136.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||||
Description
- Used with the revolutionary CleanSpace™ PAPR: lightweight, no hoses or belts
- Half masks available in 3 sizes to facilitate a secure seal and a comfortable fit
- Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
- Mask Fit Test adaptor available for TSI PortaCount fit testing
- Easy removal for cleaning
- Transparent and facilitates communication
- Half masks clip quickly onto the power units and are easily unclipped for cleaning
- Soft silicone that readily moulds to the face and does not cause allergic dermatitis
- Treated with an electrically conductive coating and have been approved for the use in Intrinsically safe environments
Specifications
AS/NZS1716: 2012 | |
Clear | |
Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding | |
IP66/67 | |
170 x 130 x 70 mm |
EN 12942 | |
PAPR Half Mask | |
PAF-1060 | |
Store at -10°C to 55°C | |
125 g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
CleanSpace™ EX Half Masks for PAPR System