missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Extension Rod
Buerkle™ Extension Rod makes it possible to take samples from various depths.
£51.65 - £173.00
Product Code | Brand | Color | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
10175372
|
Buerkle™
5380-0506 |
Silver | 500 mm | PharmaPicker Pharma Sampler |
£77.65
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
10413522
|
Buerkle™
5389-0001 |
Pure White | 600 mm | PTFE Scoop |
£169.00
Each |
In Stock
Log in to see stock. |
|||
10033832
|
Buerkle™
5380-1006 |
Silver | 1000 mm | PharmaPicker |
£90.25
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
10661954
|
Buerkle™
5350-1010 |
Silver | 1000 mm | Mole Drill Sampler |
£173.00
Each |
In Stock
Log in to see stock. |
|||
10123152
|
Buerkle™
5336-0100 |
Gray | 1000 mm | ChemoSampler |
£51.65
Each |
In Stock
Log in to see stock. |
|||
Description
- Seven different drill bits are available, each of which is designed for a particular soil type
- For various applications
Specifications
Extension Rod | |
Autoclavable |
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts