missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only
High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum.
Brand: Labconco™ 7542900
Requires : Adapters are required to attach flasks to freeze dry valve ports.
This item is not returnable. View return policy
Description
High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum
- Features a wide mouth opening to load fast and clean easily
- Flat bottom reduces spills and provides better balance
- Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured
- Tops, bottoms, and filter paper are available separately as replacement components
Specifications
3.55 in. | |
Borosilicate Glass | |
19 cm | |
2 lb. | |
Wide | |
90.2 mm |
900 mL | |
7.48 in. | |
Flask | |
Reusable | |
Flat | |
0.9 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only > Capacity: 900 mL
Spot an opportunity for improvement?Share a Content Correction