Learn More
Thermo Scientific™ O'RangeRuler 20 bp DNA Ladder, ready-to-use

Perform precise sizing of PCR products and other double-stranded DNA fragments in agarose or non-denaturing polyacrylamide gels with this DNA step ladder of 20 bp increments.
Brand: Thermo Scientific™ SM1323
79.73 GBP valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
O'RangeRuler 20 bp DNA Ladder 20-300 bp is designed for precise sizing of PCR products and other double-stranded DNA fragments in agarose or non-denaturing polyacrylamide gels. It is a step ladder with 20 bp differences between the DNA fragments. It consists of purified and ligated blunt-ended basic unit repeats of 20 bp. Not recommended for DNA quantification.
O'RangeRuler 20 bp DNA Ladder is supplied with 6X Orange DNA Loading Dye for sample DNA. Orange G dye can be used to monitor DNA migration in agarose or polyacrylamide gels and migrates at 50 bp in a 1% agarose gel. It is the preferable dye when visualization of small DNA fragments is important.
Highlights
- Step ladder with 20 bp increments
- Sharp bands, easy-to-remember fragment sizes
- Evenly spaced reference bands (given in red)
- Ready-to-use -premixed with 6X Orange Loading Dye for direct loading and room temperature storage
- Supplied with loading dye for sample DNA

Specifications
6X | |
Xylene Cyanol FF, Orange G | |
Yes | |
Agarose Gels | |
O’GeneRuler, O’RangeRuler |
Agarose | |
DNA Ladder | |
10 to 100 bp | |
Sustainable packaging | |
50 μg |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
For Research Use Only. Not for use in diagnostic procedures.