Learn More
Thermo Scientific™ Ferrules for Agilent™ Instruments
Ensure reliable connections for Agilent™ GC instruments with these Thermo Scientific™ Ferrules for Agilent Instruments.
£56.85 - £90.00
Specifications
For Use With (Equipment) | Agilent Injectors and Non-MS Detectors |
---|---|
Type | Ferrule |
Product Code | Brand | Material | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Diameter (Metric) | Price | Quantity & Availability | |||||
10756334
|
Thermo Scientific™
290GA139 |
100% Graphite | 0.1 to 0.32 mm |
£56.85
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
10672674
|
Thermo Scientific™
290GA140 |
100% Graphite | 0.45 to 0.53 mm |
£58.30
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
10120513
|
Thermo Scientific™
290VA191 |
15% Graphite, 85% Vespel | 0.1 to 0.25 mm |
£90.00
Pack of 10 |
In Stock
Log in to see stock. ![]() |
|||||
10774827
|
Thermo Scientific™
290VA192 |
15% Graphite, 85% Vespel | 0.32 mm |
£78.45
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10394473
|
Thermo Scientific™
290VA193 |
15% Graphite, 85% Vespel | 0.45 to 0.53 mm |
£80.10
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
Use Thermo Scientific™ Ferrules for Agilent™ Instruments to ensure optimal performance of your Agilent GC instrument. They are available in two different materials of various dimension to accommodate a range of instruments and applications.
- 100% Graphite ferrules
- 15% graphite/85% vespel
Packaged in contaminant-free, individual blister packs.
Specifications
Agilent Injectors and Non-MS Detectors | |
Ferrule |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.