Learn More
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes

Support every day pipetting in comfort and with ideal function using these manual variable volume pipettes.
Brand: Thermo Scientific™ 4640040
239.44 GBP valid until 2025-12-31
Use promo code "24314" to get your promotional price.
Description
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes are comfortable to use, and provide ideal functionality in every day pipetting. The Finnpipette F3 pipette features a wide, color-coded supportive finger rest and ergonomic handle design. Finnpipette F3 pipettes are available in single and multichannel models.
Ergonomic Comfort
- Wide color-coded supportive finger rest for identification support and ergonomics
- Designed handle softly contours the shape of your hand
- Large Ergovisio Display for volume recognition
Ideal Function
- Durable handle material
- Double-action pipetting button; rotating upper part prevents accidental volume alteration
- Advanced volume gearing mechanism for enhanced precision and accuracy
- Super blow-out for efficient delivery of micro-size drops in 50ul models and below
Compatible with Finntip pipette tips, and other tip models

Specifications
±3.0 to 0.8% | |
Finnpipette F3 10-100μL | |
F3 | |
Finnpipette™ F3 | |
10 to 100 μL | |
1.0 to 0.2% |
Finntip 250, Filter 100, Flex 200, Flex Filter 100, 200 Ext, Filter 100 Ext, Wide 250 | |
Yellow | |
1 | |
Variable Volume Pipette | |
0.2μL | |
Yellow |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.