Learn More
Gilson™ PIPETMAN™ Pipettes

PIPETMAN brings a new level of comfort into Gilson range with a redesigned piston mechanism that reduces the force needed to aspirate and dispense liquids. PIPETMAN maintains the trusted durability, accuracy, and reliability of the original PIPETMAN pipettes with comfort.
Brand: Gilson™ F144057M
229.76 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
- Body (handle) in PVDF minimizes the hand-warming effect during pipetting and is resistant against aggressive chemicals
- Direct volume reading in decimal digits helps prevent mistakes in volume setting
- Comes with classic metal or plastic tip ejector
- Clip ejector fits securely into the body of the pipette and helps avoid slipping over time
- Redesigned seal, lighter ejection springs and high quality piston grease offer as low as 2 Newtons of force to pipet
- High quality piston grease
- Models P2 and P10 incorporate dual position tip ejectors for use with D10 (short) and DL10 (long) tips
Order Info
Trade in program available. Please contact your Fisher Scientific sales representative for more details.

Specifications
±0.35, ±0.4, ±0.8μL | |
No | |
Salmon | |
Reusable | |
Ergonomic | |
P100 | |
Pipetman | |
Non-sterile | |
10 to 100 μL | |
D200, DF30ST tip | |
14.37 in. | |
12.01 in. | |
4.72 in. | |
Salmon |
D200, DF30ST Tip | |
Autoclavable | |
Manual | |
D-200, DF30ST Tip | |
PVDF, Stainless Steel | |
1 | |
No | |
Pipette | |
Extremely low pipetting forces, lightweight design | |
Stainless Steel Tip Ejector | |
36.5 cm | |
30.5 cm | |
12 cm | |
Certified Quality |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
8Hours
12Minutes
7Seconds
50 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
25Hours
12Minutes
7Seconds
50 -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Days
25Hours
12Minutes
7Seconds
50 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.