Learn More
Gilson™ MICROMAN™ E Positive Displacement Pipette

The ergonomically designed MICROMAN™ E Positive Displacement Pipette, along with disposable capillary piston (CP) tips, provide the highest precision when pipetting viscous, non-aqueous liquids such as oils, blood, glycerol, and more, while protecting the pipette from contamination.
Brand: Gilson™ FD10004
320.68 GBP valid until 2025-12-31
Use promo code "24314" to get your promotional price.
Description
MICROMAN™ E positive displacement pipettes with capillary pistons offer highest precision when pipetting problem liquids such as oils, cosmetics, blood, glycerol, radioactive samples, RNA, DNA, and more.
- Ergonomic design to increase pipetting performance.
- Patented QuickSnap feature for Capillary Piston fitting System.
- Volume securing button to reduce risk of accidental volume change during pipetting cycles.
- Comfortable and easy to use with new handle shape and added finger hook.
- Fully visible volumeter.
- Large pushbutton for allows easy aspirate and dispense.
- For complete and rapid pipetting of viscous, volatile, dense, hot or cold liquids.
- Avoids leaks when pipetting volatile (high vapor pressure) liquids.
- Avoid cross-contamination or residual sample carry-over.
- For tips, see F148412G

Specifications
Gilson CP10 Tips, F148412G | |
Yellow | |
M100E | |
Positive Displacement Pipette | |
For pipetting viscous, volatile, and problem liquids | |
4.33 in. | |
Certified Quality |
Autoclavable | |
Polypropylene | |
1 | |
10 to 100 μL | |
12.6 in. | |
1.38 in. |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
7Hours
16Minutes
20Seconds
16 -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
24Hours
16Minutes
20Seconds
16
Your input is important to us. Please complete this form to provide feedback related to the content on this product.