Learn More
Gilson™ DISTRIMAN™ Positive-Displacement Repetitive Pipette

Positive-displacement, continuously adjustable repeater pipette. DISTRIMAN™ Positive-Displacement Repetitive Pipette simplifies multiple dispensing.
Brand: Gilson™ F164001
324.99 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.
Description
- Accuracy and Precision: Zero risk of accidental conversion errors with direct read out and exact distribution of volume required by application.
- Time saving: Save time with continuous adjustable volume and numerous distribution of aliquots: Up to 125. Faster multiple dispensing.
- Control button for volume selection.
- DISTRITIPS syringes available in standard and sterilized versions.
- Only 3 syringes to cover aliquot volumes ranging from 1 μL to 1.25 mL.
Applications:
- Any application requiring repetitive dispensing in clinical, hospital, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields.

Specifications
ISO-8655 | |
Autoclavable | |
Polypropylene | |
1 | |
1 to 1.25 mL | |
1 Year | |
12.48 in. | |
Certified Quality |
Distritips | |
Blue | |
DISTRIMAN | |
Positive Displacement Repetitive Pipette | |
Viscous and Volatile Solutions | |
4.25 in. | |
1.42 in. |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
11Hours
16Minutes
50Seconds
36 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
86Hours
16Minutes
50Seconds
36New Offer Save Up to 85% -
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now
Your input is important to us. Please complete this form to provide feedback related to the content on this product.