missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes
GREENER_CHOICE

Support every day pipetting in comfort and with ideal function using these manual variable volume pipettes.

Brand:  Thermo Scientific™ 4640060

261.67 GBP valid until 2025-12-31
Use promo code "24314" to get your promotional price.


 View more versions of this product

Product Code. 11885231

  • £417.36 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes are comfortable to use, and provide ideal functionality in every day pipetting. The Finnpipette F3 pipette features a wide, color-coded supportive finger rest and ergonomic handle design. Finnpipette F3 pipettes are available in single and multichannel models.

Ergonomic Comfort

  • Wide color-coded supportive finger rest for identification support and ergonomics
  • Designed handle softly contours the shape of your hand
  • Large Ergovisio Display for volume recognition

Ideal Function

  • Durable handle material
  • Double-action pipetting button; rotating upper part prevents accidental volume alteration
  • Advanced volume gearing mechanism for enhanced precision and accuracy
  • Super blow-out for efficient delivery of micro-size drops in 50ul models and below

Compatible with Finntip pipette tips, and other tip models

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±1.5 to 0.5%
Finnpipette F3 100-1000μL
F3
Finnpipette™ F3
100 to 1000 μL
0.6 to 0.2%
Finntip 1000, Filter 1000, Flex Filter 1000, 1000 Ext, Filter 1000 Ext, Wide 1000
Blue
1
Variable Volume Pipette
1μL
Blue
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.