missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Flint Glass Tubes with Plain End
Description
Specially annealed to reduce breakage along stress point
- Round bottom
- Smooth top and bottom to prevent cuts
Order Info
Packed in trays
Specifications
1 mL | |
Flint Glass | |
Specially annealed to reduce breakage along stress point | |
Tray | |
Non-sterile | |
KIM-KAP |
50 mm | |
Single-use | |
None | |
500/Tray | |
6 mm | |
Disposable Culture Tube |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 8
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Disposable Flint Glass Tubes with Plain End > O.D. x L: 6 x 50mm; 500/tray
Spot an opportunity for improvement?Share a Content Correction